Beli box panel ip65 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- RS PRO ABS Wall Box IP65Deskripsi:RS Pro IP65 ABS Wall BoxesFrom RS Pro, a range of lockable ABS wall mounted enclosures. Rated at IP65, the level of protection provided by these boxes ensures the contents will be safely stored and protected. The door of the enclosure has a pull out hinge which allows it to be removed for easy access and due to the protection benefit, these wall boxes are suitable for various applications. All models are highly reliable and excellent quality.Benefits of ABSABS will give the wallbox a smooth, high floss finish, accompanied by excellent insulation properties. One of the key features of ABS would be its great resistance to chemical corrosion. Although not completely impervious, an ABS enclosure would withstand chemicals and other harmful liquids up to a better standard than metal.How much protection can these wall mount boxes provide?This entire range of boxes are rated at IP65. All models are completely protected against any dust which may harm sensitive equipment, so no dirt or small particles will be able to enter the enclosure whilst sealed. The excellent protection rating also ensures great water resistance and sufficiency from low pressure jets of water.If using this enclosure as a storage box, what is supplied?Each steel wall box comes standard with a screw mounted back plate. Also included are fixing brackets for simple and efficient wall mounting. It is recommended to inspect the surface before hand, to ensure it will be able to hold both a plastic box and its contents.What is a wall box?Wall boxes are a type of enclosure which can be mounted to a wall, by brackets or into panel cut outs as an example. These types of boxes are used in various applications for storage of items or sensitive electrical equipment like wiring or circuit boards. The boxes have various ways of being covered, such as locking, screwed or simple latches. Regardless of the need, there will be the right RS Pro wall box at competitive prices to suit the requirements.atribut:
- Application: Electrical
- Body Material: ABS
- Chassis Plate: Yes
- Colour: Grey
- External Mounting Type: Bracket
- Fixing Kit: Yes
- For Protection Of: Electrical Equipments
- Gland Plates: No
- IP Rating: IP65
- Internal Mounting Type: Panel
- Standards Met: RoHS Compliant
- Transparent Door: No
- Hager Orion Plus Metal IP65 EnclosuresDeskripsi:Enclosures with plain or transparent door Steel colour RAL 7035 IP 65 / door closed Insulation class : I A according to IEC 60529 1.5mm thick sheet steel for body and door These enclosures feature: - 2 removable gland plate for cable entry on top and bottom - Earth studs on both body and door - Door easily removable - Plain door equipped with one or two locks with triangular 8mm bit centres, located out of the sealed area. Options: - Keylock - Wall fixing brackets - Plain or perforated mounting plate - Equipment kits for modular devices
- TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)atribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- DV Control Box (Kotak Panel Listrik)atribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Protection Standard: IP65 & IK10
- AMG Step Ladder Multifunction (Tangga Lipat Multifungsi)atribut:
- Material: Alumunium
- PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)atribut:
- Dimensions (mm): 300x400x500
- MASKO Heavy-Duty Sheet Metal Panel Box (Kotak Kontrol Plat Tebal)Deskripsi:- Panel Box berkualitas- Bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel- Dilengkapi dengan pelindung gasket karet sehingga mencegah air dan debu masuk dalam panel.atribut:
- Index Protection: IP65
- Material: Plat Besi
- Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)atribut:
- Number of Phase: 3Phase
- Voltage Range (V): 0-450 AC
- Ampere Range (A): 0-9999/5/1
- Frequency Range (Hz): 45-65
- Operating Power (V): 200-240 AC
- Number of Wire: 4wire
- Size: 96x96
- Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)atribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- RS PRO Steel Wall Box IP66Deskripsi:RS PRO Steel Wall Box Enclosures, IP66Introducing steel wall box enclosures from our own brand RS PRO, a range of high quality wall boxes ideal for use as an electrical enclosure for housing electrical components or as a storage box for medical supplies and more.This selection of durable wall boxes are manufactured from steel, offering a highly durable enclosure ideal for use in a range of environments. The wall boxes also feature an IP66 rating, ensuring protection from dust and water ingress, making them ideal for use both indoor and outdoor. This range of RS PRO wall boxes include a door made from sheet steel with a lock included, enhancing the security and protection of the enclosure and the contents inside.These wall boxes are also supplied with all the required fixing accessories allowing them to be easily installed to a suitable surface.ApplicationWall boxes are a type of enclosure ideal for housing electrical components or for storing general purpose and specialist items and equipment. Wall box enclosures are manufactured in a range of sizes using materials including plastic, stainless steel and metal and can feature various IP ratings depending on the level of protection required. Wall boxes are used in a wide range of industries such as:• Industrial• DIY• Construction• Security • Plumbing• HealthcareContents Breakdown:1 x Enclosure1 x Chassis Plate1 x Lock1 x Gland plate1 x Sealing gasket1 x Fixing accessoriesatribut:
- Body Material: Steel
- Chassis Plate: Yes
- Colour: RAL 7032
- IP Rating: IP66
- RITTAL Electrical EnclosureDeskripsi:These enclosures are engineered to help protect electrical panels from various hazards. Select models based on NEMA rating for your specific application. NEMA 1 models protect against incidental contact and falling dirt. NEMA 3 models protect against ingress of water from rain, snow, and sleet, as well as ingress of solids such as dust, lint, fibers, and flyings. NEMA 3R models add corrosion resistance. NEMA 4 models protect against dirt, rain, sleet, snow, windblown dust, splashing water, and the external formation of ice in indoor and outdoor settings. NEMA 4X rated models add corrosion resistance. NEMA 12 rated models protect against dirt, dust, lint, fibers and flyings, as well as dripping and light splashing of liquids. NEMA 13 rated models provide the same protection as NEMA 12 models, while also protecting against the spraying and splashing, and seepage of water, oil, and noncorrosive coolants.atribut:
- UNSPSC: 39121301
- Closure Method: 1/4 Turn Latch
- Color: Light Gray
- Enclosure Cover Type: Hinged
- Enclosure NEMA Rating: 12; 3R; 4
- Finish: Powder Coated
- Gasket: Polyurethane
- IP Rating: 66
- Knockouts: No
- Material of Enclosure: Carbon Steel
- Metal Gauge (ga): 16
- Metallic / Non-Metallic: Metallic
- Mounting: Wall
- Solid/Clear Cover: Solid
- Standards: cUL; UL Listed
- MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)Deskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- Fort Metal Outdoor Panel Box (Kotak Panel Besi/Metal Enclosure)Deskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Schneider Electric Spacial CRN (Kotak Panel)atribut:
- Applications: Multi-Purpose
- Category: Compact Enclosure
- Range: Spacial
- Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)atribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)atribut:
- Height (mm): 85
- Depth (mm): 78.5
- Fort Metal Indoor Panel Box (Kotak Panel Besi)Deskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- TONATA Indoor Electrical Panel Box (Kotak Panel Listrik)atribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- Thickness (mm): 0.5
- DAYTON Fire & Smoke DampersDeskripsi:Rectangular fire dampers have a fusible link that triggers above a specific temperature and closes shut using spring-loaded blades or gates. They eliminate the spread of fire through the HVAC systems.atribut:
- UNSPSC: 40101504
Daftar Harga box panel ip65 Terbaru October 2026
| Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel) | Rp1.899.900 |
| RS PRO ABS Wall Box IP65 | Rp2.499.900 |
| Hager Orion Plus Metal IP65 Enclosures | Rp1.599.900 |
| TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik) | Rp339.900 |
| DV Control Box (Kotak Panel Listrik) | Rp329.900 |
| AMG Step Ladder Multifunction (Tangga Lipat Multifungsi) | Rp1.399.900 |
| PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring) | Rp11.999.900 |
| MASKO Heavy-Duty Sheet Metal Panel Box (Kotak Kontrol Plat Tebal) | Rp589.900 |
| Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi) | Rp669.900 |
| Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/14P103455040-11.jpg)


/m7P111127799-1.jpg)
/8hP105169305-2.jpg)
/c0P111303432-1.jpg)
/9vP105157355-2.jpg)
/4eP107628158-1.jpg)
/08P109538008-1.jpg)
/pqP103843926-3.jpg)


/34P107628112-2.jpg)
/ndP109537841-2.jpg)
/a0P103102360-67.jpg)
/a3P103109363-21.jpg)
/16P102072042-24.jpg)
/mvP109537823-1.jpg)
/lfP111127771-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)